12 AWG THHN/THWN-2 Stranded Copper, Gray/Orange Stripe, 500'

Item #: 0226286

Cat #: 12THHNCSTRGRAORA50

UPC: 048243961566

$ 0.40 FT
Company wide:
18,000 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray/Orange, 500 Foot Reel.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray/Orange, 500 Foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243961566, 12THHNCSTRGRAORA50

Specifications

Length: 500 ft
Color: Gray/Orange
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Color: Gray/Orange
Jacket: PVC
Volts AC: 600
Stranding: Stranded