12 AWG THHN/THWN-2 Stranded Copper, Gray w/Brown Stripe, 500'

Item #: 0226285

Cat #: 12THHNCSTRGRABRO50

UPC: 048243961702

$ 0.40 FT
Company wide:
0 in stock
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, Gray with Brown Stripe, 500 Foot Reel, 600 Volts

Overview

12 AWG THHN/THWN-2 Stranded Copper, Gray with Brown Stripe, 500 Foot Reel, 600 Volts

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243961702, 12THHNCSTRGRABRO50

Specifications

Length: 500 ft
Color: Gray/Brown
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Color: Gray/Brown
Jacket: PVC
Volts AC: 600
Stranding: Stranded