12 AWG THHN/THWN-2 Stranded Copper, Brown, 5000'

Item #: 0226281

Cat #: 12THHNCSTRBROX5000

UPC: 980100227999

Company wide:
0 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft. Reel.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100227999, 12THHNCSTRBROX5000

Specifications

Color: Brown
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Jacket: PVC
Length: 5000 ft
Conductors: 1
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded