12 AWG THHN/THWN-2 Stranded Copper, Blue, 5000'

Item #: 0226280

Cat #: 12THHNCSTRBLUX5000

UPC: 980100228330

Company wide:
0 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft. Reel.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100228330, 12THHNCSTRBLUX5000

Specifications

Color: Blue
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Blue
Jacket: PVC
Length: 5000 ft
Conductors: 1
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded