THHN/THWN-2, 12 AWG, Solid, White/Yellow, 500'

Item #: 0226279

Cat #: 12THHNCSOLWHYLX500

UPC:

$ 0.38 FT
Company wide:
0 in stock
Documents & Guides
THHN/THWN-2, 12 AWG, Solid, White/Yellow, 500'

Overview

THHN/THWN-2, 12 AWG, Solid, White/Yellow, 500'
Also known as: 12THHNCSOLWHYLX500, 12THHNCSOLWHIYEL50

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: White/Yellow
Stranding: Solid
Length: 500 ft
Jacket: PVC
Volts AC: 600
Color: White/Yellow
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Solid