12 AWG THHN/THWN-2 Solid Copper, White/Red Stripe, 500'

Item #: 0226277

Cat #: 12THHNCSOLYELGRE500

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG THHN/THWN-2 Solid Copper, White/Red Stripe, 500 foot Reel

Overview

12 AWG THHN/THWN-2 Solid Copper, White/Red Stripe, 500 foot Reel
Also known as: 12THHNCSOLYELGRE500, 12THHNCSOLYELGRE50

Specifications

Length: 500 ft
Color: Yellow/Green
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Color: Yellow/Green
Jacket: PVC
Volts AC: 600
Stranding: Solid