THHN/THWN-212SOLWHTBRN500RL

Item #: 0226272

Cat #: 12THHNCSOLWHBRX500

UPC:

$ 0.33 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
COP THHN/THWN-212SOLWHTBRN500RL

Overview

COP THHN/THWN-212SOLWHTBRN500RL
Also known as: 12THHNCSOLWHBRX500, 12THHNCSOLWHIBRO50

Specifications

Length: 500 ft
Color: White/Brown
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Color: White/Brown
Jacket: PVC
Volts AC: 600
Stranding: Solid