THHN/THWN-2-12-GRN-SOL-CU X 2500FT

Item #: 0226267

Cat #: 12THHNCSOLGREX5000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-12-GRN-SOL-CU X 2500FT

Overview

THHN/THWN-2-12-GRN-SOL-CU X 2500FT
Also known as: 12THHNCSOLGREX5000

Specifications

Color: Green
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Green
Jacket: PVC
Length: 5000 ft
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid