12 AWG MTW, Orange, 5000'

Item #: 0226262

Cat #: 12MTWSTRORAX5000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 AWG, MTW, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 5000' Reel.

Overview

12 AWG, MTW, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 5000' Reel.
Also known as: 12MTWSTRORAX5000

Specifications

Gauge: 12 AWG
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Conductors: 1
Color: Orange
Volts AC: 600
Stranding: Stranded