Vinyl Nylon Tray Cable, 10/4 (WHT/BLK/RED/GRN)

Item #: 0226260

Cat #: 124VNTCWHBKRDGN

UPC:

Company wide:
0 in stock
Documents & Guides
Vinyl Nylon Tray Cable, 10/4 (WHT/BLK/RED/GRN), Nylon Coated PVC Insulation, VNTC

Overview

Vinyl Nylon Tray Cable, 10/4 (WHT/BLK/RED/GRN), Nylon Coated PVC Insulation, VNTC
Also known as: 124VNTCWHBKRDGN

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Conductors: 4