500 MCM THHN/THWN-2 Stranded Copper Red 4000'

Item #: 0226254

Cat #: 500THHNCSTRRED4000

UPC: 048243149179

$ 22.25 FT
Company wide:
0 in stock
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 4000 ft. Reel.

Overview

500 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 4000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243149179, 500THHNCSTRRED4000

Specifications

Color: Red
Length: 4000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 500 kcmil
Length: 4000 ft
Material: Copper
Conductors: 1
Stranding: Stranded