
400 MCM THHN/THWN-2 Stranded Copper, Orange, 5000'
Item #: 0226252
Cat #: 400THHNCSTRORA5000
UPC: 048243138098
$ 17.47 FT
Company wide:
0
in stock
Documents & Guides
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 5000 ft. Reel
Overview
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 5000 ft. Reel
Also known as: 048243138098, 400THHNCSTRORA5000
Specifications
| Gauge: | 400 kcmil |
| Color: | Orange |
| Jacket: | PVC |
| Material: | Copper |
| Length: | 5000 ft |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Gauge: | 400 kcmil |
| Jacket: | PVC |
| Length: | 5000 ft |
| Conductors: | 1 |
| Color: | Orange |
| Material: | Copper |
| Volts AC: | 600 |
| Stranding: | Stranded |