10 AWG XHHW Stranded Copper, Brown, 1000' Reel

Item #: 0226249

Cat #: 10XHHWCSTRBROX1000

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600V, Brown, 1000 Foot Reel

Overview

10 AWG, XHHW-2, Stranded Copper, 600V, Brown, 1000 Foot Reel
Also known as: 10XHHWCSTRBROX1000

Specifications

Color: Brown
Gauge: 10 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Brown
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Gauge: 10 AWG
Material: Copper
Conductors: 1
Stranding: Stranded