PLATT logo

10 AWG THHN Stranded Copper, Yellow/White Stripe, 7500'

Item #: 0226230
Cat #: 10THHNCSTRYLWH7500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
10 AWG, THHN, Stranded Copper, 600V, Yellow w/ White Stripe, 7500 ft. Reel.

Overview

10 AWG, THHN, Stranded Copper, 600V, Yellow w/ White Stripe, 7500 ft. Reel.
Also known as: 10THHNCSTRYLWH7500

Specifications

Gauge: 10
Color: Yellow/White
Jacket: PVC
Material: Copper
Length: 7500 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Jacket: PVC
Length: 7500 ft
Conductors: 1
Color: Yellow/White
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)