10 AWG THHN/THWN-2 Stranded Copper, White/Yellow/Red Stripe, 2500'

Item #: 0226224

Cat #: 10THHNCSTRWYRD2500

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG THHN/THWN-2, Stranded Copper White w/ Yellow & Red Stripe, 600V, 2500 ft. Reel.

Overview

10 AWG THHN/THWN-2, Stranded Copper White w/ Yellow & Red Stripe, 600V, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 10THHNCSTRWYRD2500

Specifications

Gauge: 10 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White/Yellow/Red
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Color: White/Yellow/Red
Conductors: 1
Package Type: Reel
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded