PLATT logo

10 AWG THHN Stranded Copper, White/Red Stripe, 500'

Item #: 0226210
Cat #: 10THHNCSTRWHRDX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
10 AWG THHN Stranded Copper, White/Red Stripe, 500 Spool

Overview

10 AWG THHN Stranded Copper, White/Red Stripe, 500 Spool
Also known as: 10THHNCSTRWHRDX500

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White/Red
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Jacket: PVC
Color: White/Red
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)