PLATT logo

10 AWG THHN Stranded Copper, White/Red Stripe, 7500'

Item #: 0226209
Cat #: 10THHNCSTRWHRD7500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
10 AWG, THHN, Stranded Copper, 600V, White w/ Red Stripe, 7500 ft. Reel.

Overview

10 AWG, THHN, Stranded Copper, 600V, White w/ Red Stripe, 7500 ft. Reel.
Also known as: 10THHNCSTRWHRD7500

Specifications

Gauge: 10
Jacket: PVC
Material: Copper
Length: 7500 ft
Color: White/Red
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Material: Copper
Color: White/Red
Conductors: 1
Jacket: PVC
Length: 7500 ft
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)