10 AWG THHN/THWN-2 Stranded Copper, White/Black Stripe, 500'

Item #: 0226196

Cat #: 10THHNCSTRWHBKX500

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, White w/ Black Stripe, 500 ft. Reel.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, White w/ Black Stripe, 500 ft. Reel.
Also known as: 10THHNCSTRWHBKX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Color: White/Black
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded