10 AWG THHN/THWN-2 Stranded Copper, White w/Brown & Blue Stripe, 500'

Item #: 0226188

Cat #: 10THHNCSTRWBNUX500

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, White w/ Brown & Blue Stripe, 600V, 500 ft. Reel.

Overview

10 AWG THHN/THWN-2 Stranded Copper, White w/ Brown & Blue Stripe, 600V, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 10THHNCSTRWBNUX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Color: White/Brown/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Color: White/Brown/Blue
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded