1
more

Compression Splice, Standard Barrel, 8 AWG
Item #: 0226173
Cat #: 54504
UPC: 786210545042
$ 9.68 EA
Company wide:
219
in stock
Documents & Guides
Compression Splice, Copper, Tin Plated, 8 AWG, Standard Barrel, Coded Red, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV
Overview
Compression Splice, Copper, Tin Plated, 8 AWG, Standard Barrel, Coded Red, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 8 AWG, Tin Plated, Die Code 21, Die Color Code Red
Also known as: 786210545042, 54504, THB54504, Butt connector
Specifications
| Color: | Red |
| Material: | Copper |
| Allowable Gauge Range: | 8 |
| Color: | Red |
| Allowable Gauge Range: | 8 |
| Material: | Copper |