WMX Cable Hanger, 1 1/8" dia

Item #: 0226164

Cat #: WMX3

UPC: 782856768500

$ 1.11 EA
Company wide:
0 in stock
Documents & Guides
Flexible Cable Hanger, Diameter: 1-1/8 Inch, Material: Steel, Finish: Electro Galvanized.

Overview

Flexible Cable Hanger, Diameter: 1-1/8 Inch, Material: Steel, Finish: Electro Galvanized.

Convienent, tool free closure for MC/AC cabe supports that attaches to various fasteners.

Also known as: 782856768500, WMX3, CDYWMX3

Features & Benefits

  • Bundle runs of MC or AC (refer to local authorities and NEC® Article 310 for derating ampacity when flexible power cables are used)
  • Can be used with 4H series flange clips, DH2 / TDH deck clips, AO or AB nail brackets, VF14 vertical flange, AF14/122/123 Z purlin

Specifications

Diameter: 1.125 in
Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.125 in
Diameter: 1.125 in
Finish: Electrogalvanized
Material: Steel
Product Thickness: 0.125 in