10 AWG THHN/THWN-2 Stranded Copper, Orange w/White Stripe, 500'

Item #: 0226162

Cat #: 10THHNCSTRORWHX500

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, Orange with White Stripe, 500 Foot Spool

Overview

10 AWG THHN/THWN-2 Stranded Copper, Orange with White Stripe, 500 Foot Spool

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 10THHNCSTRORWHX500

Specifications

Gauge: 10 AWG
Color: Orange/White
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Orange/White
Jacket: PVC
Volts AC: 600
Stranding: Stranded