10 AWG THHN/THWN-2 Stranded Copper, Gray w/ Orange Stripe, 500'

Item #: 0226152

Cat #: 10THHNCSTRGYORX500

UPC: 048243967230

$ 0.50 FT
Company wide:
0 in stock
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, Gray with Orange Stripe, 500 Foot Reel.

Overview

10 AWG THHN/THWN-2 Stranded Copper, 600V, Gray with Orange Stripe, 500 Foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243967230, 10THHNCSTRGYORX500, 10THHNCSTRGRAORA50

Specifications

Gauge: 10 AWG
Length: 500 ft
Color: Gray/Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Color: Gray/Orange
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded