PLATT logo

10 AWG THHN Stranded Copper, Gray/Brown Stripe, 500'

Item #: 0226150
Cat #: 10THHNCSTRGRABRO50
UPC: 048243967254
$0.42 FT
Company wide:
0 in stock
Documents & Guides
10 AWG, THHN, Stranded Copper, 600V, Gray/Brown, 500 ft. Reel.

Overview

10 AWG, THHN, Stranded Copper, 600V, Gray/Brown, 500 ft. Reel.
Also known as: 048243967254, 10THHNCSTRGRABRO50

Specifications

Gauge: 10
Length: 500 ft
Color: Gray/Brown
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Color: Gray/Brown
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)