10 AWG THHN/THWN-2 Stranded Copper, Green w/Yellow Stripe, 500'

Item #: 0226143

Cat #: 10THHNCSTRGNYLX500

UPC: 048243963225

$ 0.58 FT
Company wide:
0 in stock
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, Green with Yellow, 500 Foot Reel

Overview

10 AWG THHN/THWN-2 Stranded Copper, Green with Yellow, 500 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243963225, 10THHNCSTRGNYLX500, 10THHNCSTRGREYEL50

Specifications

Color: Green/Yellow
Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green/Yellow
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded