10 AWG THHN/THWN-2 Stranded Copper, Blue w/Yellow Stripe, 500'

Item #: 0226129

Cat #: 10THHNCSTRBLYLX500

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, Blue w/ Yellow Stripe, 500 ft. Reel.

Overview

10 AWG THHN/THWN-2 Stranded Copper, 600V, Blue w/ Yellow Stripe, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 10THHNCSTRBLYLX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Blue/Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Color: Blue/Yellow
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded