10 AWG THHN/THWN-2 Stranded Copper, Blue w/White Stripe, 7500'

Item #: 0226125

Cat #: 10THHNCSTRBLWH7500

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue w/ White Stripe, 7500 ft. Reel.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue w/ White Stripe, 7500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 10THHNCSTRBLWH7500

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Color: Blue/White
Length: 7500 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Material: Copper
Length: 7500 ft
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Blue/White
Volts AC: 600
Stranding: Stranded