LED Wallpack, 58W, 5000K, 120-277V, Summit White

Item #: 0226100

Cat #: XTOR6B-WT

UPC: 080083775132

Company wide:
0 in stock
Documents & Guides
Crosstour MAXX LED Wallpack, 58 Watt, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Summit White

Overview

Crosstour MAXX LED Wallpack, 58 Watt, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Summit White
Also known as: 080083775132, XTOR6B-WT, LMKXTOR6BWT

Specifications

Color Temperature: 5000 (Bright White)
Color: Summit White
Wattage: 58
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 58
Color: Summit White
Volts AC Range: 120 - 277