Incandescent Lamp, R20, 45W, 130V, FL45

Item #: 0226090

Cat #: 45R20130V

UPC: 046135156991

Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 230, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45°, Standard Case Qty: 60 *Sylvania Part # 15699*

Overview

Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 230, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45°, Standard Case Qty: 60 *Sylvania Part # 15699*
Also known as: 046135156991, 45R20130V, SYL45R20130V

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Wattage: 45
Lumens: 230
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Angle: 45°
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 45
Color Temperature: 2850 (Warm White)
Shape: R20 (Blown Reflector)
Light Technology: Incandescent
Volts AC: 130
Lumens: 230
Color Rendering Index (CRI): 100
Angle: 45°