Incandescent Lamp, BR40, 250W, 120V

Item #: 0226088

Cat #: 250BR401120V

UPC: 046135146640

Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 250 Watt, 120 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 2000, CRI: 100, Color Temperature: 2850K, Standard Case Qty: 6 *Sylvania Part # 14664*

Overview

Incandescent Lamp, 250 Watt, 120 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 2000, CRI: 100, Color Temperature: 2850K, Standard Case Qty: 6 *Sylvania Part # 14664*
Also known as: 046135146640, 250BR401120V, SYL250BR401120V

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Lumens: 2000
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 250
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 2000
Color Temperature: 2850 (Warm White)
Wattage: 250
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent