10 AWG THHN/THWN-2 Stranded Copper, Black/Brown Stripe, 500'

Item #: 0226084

Cat #: 10THHNCSTRBLABRO50

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, Black w/ Brown Stripe, 500 ft. Reel.

Overview

10 AWG THHN/THWN-2 Stranded Copper, 600V, Black w/ Brown Stripe, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 10THHNCSTRBLABRO50

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Black/Brown
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Color: Black/Brown
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded