PLATT logo

10 AWG THHN/THWN Solid Copper White w/Red Strip

Item #: 0226080
Cat #: 10THHNCSOLWHRDX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
10 AWG, THHN/THWN, Solid Copper, 600V, White with Red stripe, 500 foot Spool.

Overview

10 AWG, THHN/THWN, Solid Copper, 600V, White with Red stripe, 500 foot Spool.
Also known as: 10THHNCSOLWHRDX500

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White/Red
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10
Jacket: PVC
Color: White/Red
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)