10 AWG THHN/THWN-2 Solid Copper, 500'

Item #: 0226077

Cat #: 10THHNCSOLWHIBLA50

UPC:

$ 0.56 FT
Company wide:
1,500 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, White w/ Black stripee, 500 foot Spool.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, White w/ Black stripee, 500 foot Spool.
Also known as: 10THHNCSOLWHIBLA50

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10 AWG
Jacket: PVC
Color: White/Black
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Solid