Solar PV Wire, 10 XLPE 2000V 2500'

Item #: 0226056

Cat #: 10PV2000VX2500BLK

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Solar Photovoltaic Wire, 10 AWG, XLPE, 7-Strand Copper Conductor, 2000V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Black, 2500 ft. Reel.

Overview

Solar Photovoltaic Wire, 10 AWG, XLPE, 7-Strand Copper Conductor, 2000V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Black, 2500 ft. Reel.
Also known as: 10PV2000VX2500BLK

Specifications

Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Color: Black
Conductors: 1
Jacket: CPE
Volts AC: 2kV
Gauge: 10 AWG
Material: Copper
Conductors: 1
Volts AC: 2kV
Length: 2500 ft
Color: Black
Jacket: CPE