Solar PV Wire, 10 AWG STR BLK 500FT

Item #: 0226054

Cat #: 10PVCSTR19BLAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Solar Photovoltaic Wire, 10 AWG STR BLK 500FT

Overview

Solar Photovoltaic Wire, 10 AWG STR BLK 500FT
Also known as: 10PVCSTR19BLAX500

Specifications

Color: Silver
Material: Aluminum
Color: Silver
Material: Aluminum