10 Solid Copper Wire Soft Drawn 25'

Item #: 0226053

Cat #: 10BCSOLX25

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG, Solid, Bare Copper Wire, Soft Drawn, 25' Reel.

Overview

10 AWG, Solid, Bare Copper Wire, Soft Drawn, 25' Reel.
Also known as: 10BCSOLX25

Specifications

Length: 25 ft
Gauge: 10 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Length: 25 ft
Volts AC: 600
Material: Soft Drawn Copper
Gauge: 10 AWG
Conductors: 1
Stranding: Solid