Fluorescent Lamp, T5, 28W, 4100K

Item #: 0226040

Cat #: S8133

UPC: 045923081330

$ 6.56 EA
Company wide:
0 in stock
Fluorescent Lamp, 28 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 4100K, Length: 48 inch *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 28 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 4100K, Length: 48 inch *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923081330, S8133, SATS8133

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2900
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Wattage: 28
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Shape: T5 (Tubular)
Wattage: 28
Dimmable: No
Lumens: 2900
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)