This product has been discontinued.

3-Way Lighted Handle Toggle Switch, 15A, 120V, Clear, LIT WHEN OFF
Item #: 0226033
Cat #: 1463-LHC
UPC: 078477827949
Company wide:
0
in stock
Discontinued
Documents & Guides
3-Way Lighted Handle Toggle Switch, 15A, 120V, Clear, LIT WHEN OFF15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Clear.
Overview
3-Way Lighted Handle Toggle Switch, 15A, 120V, Clear, LIT WHEN OFF15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Clear.
Also known as: 078477827949, 1463-LHC, LEV1463LHC
Specifications
| Type: | 3-Way, Toggle Switch, Grounding, Grounding Clip, Illuminated Off |
| Color: | Clear |
| Volts AC: | 120 |
| Amps: | 15 |
| Material: | Thermoplastic, Steel |
| Type: | 3-Way, Toggle Switch, Grounding, Grounding Clip, Illuminated Off |
| Volts AC: | 120 |
| Material: | Thermoplastic, Steel |
| Color: | Clear |
| Amps: | 15 |