Dummy Fuse - Neutral, Type H & R, 400A, 600V

Item #: 0226002

Cat #: NTS-R-400

UPC: 051712316545

$ 1193.86 EA
Company wide:
0 in stock
Documents & Guides
Dummy Fuse - Neutral, Type H & R, 400A, 600V

Overview

Dummy Fuse - Neutral, Type H & R, 400A, 600V
Also known as: 051712316545, NTS-R-400, BUSNTSR400

Specifications

Amps: 400
Type: Dummy Fuse
Volts AC: 600
Amps: 400
Volts AC: 600
Type: Dummy Fuse