GED TEYF340 TEYF 3 POLE 40 AMP

Item #: 0225932

Cat #: TEYF340

UPC: 783164388527

$ 1560.71 EA
Company wide:
1 in stock
Documents & Guides
GED TEYF340 TEYF 3 POLE 40 AMP

Overview

GED TEYF340 TEYF 3 POLE 40 AMP
Also known as: 783164388527, TEYF340, ABBTEYF340

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 40
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 40
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 18 kA