GE TEYF325 TEYF 3 POLE 25 AMP

Item #: 0225930

Cat #: TEYF325

UPC: 783164388497

$ 1560.71 EA
Company wide:
0 in stock
Documents & Guides
GE TEYF325 TEYF 3 POLE 25 AMP

Overview

GE TEYF325 TEYF 3 POLE 25 AMP
Also known as: 783164388497, TEYF325, ABBTEYF325

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 25
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 25
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 18 kA