10 AWG MTW, White, 2500'

Item #: 0225878

Cat #: 10MTWSTRWHIX2500

UPC: 029892258689

$ 1.11 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
10 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 2500' Reel.

Overview

10 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892258689, 10MTWSTRWHIX2500

Specifications

Gauge: 10 AWG
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Color: White
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded