SLIM 5" ROUND 600 LM 27K 80CRI 120V AL

Item #: 0225852

Cat #: S5R827K7AL

UPC: 662057988689

Company wide:
0 in stock
Documents & Guides
Leveraging the latest in LED technology and optical enhancements The thinnest available solution with an integral driver for existing J-boxes or new construction;Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes;Glare controlling lens for comfortable light distribution SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted. Choice of design with square and round apertures;Efficacy: 42-70 lm/w;50,000 hour rated life;Dimming: Triac (10%), 0-10V Residential;Office;Banks;Hospitality;Airports;Fashion

Overview

Leveraging the latest in LED technology and optical enhancements The thinnest available solution with an integral driver for existing J-boxes or new construction;Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes;Glare controlling lens for comfortable light distribution SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted. Choice of design with square and round apertures;Efficacy: 42-70 lm/w;50,000 hour rated life;Dimming: Triac (10%), 0-10V Residential;Office;Banks;Hospitality;Airports;Fashion
Also known as: 662057988689, S5R827K7AL, LOLS5R827K7AL

Specifications

Volts AC: 120
Lumens: 650
Mounting: Surface
Color: Aluminum
Diameter: 5 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 9.500
Volts AC: 120
Mounting: Surface
Diameter: 5 in
Light Technology: LED
Lumens: 650
Color: Aluminum
Color Temperature: 2700 (Warm White)
Wattage: 9.500