ETN C22-DH-R-K02 22.5 mm Compact Pu

Item #: 0225846

Cat #: C22-DH-R-K02

UPC:

Company wide:
0 in stock
ETN C22-DH-R-K02 22.5 mm Comp

Overview

ETN C22-DH-R-K02 22.5 mm Comp
Also known as: C22-DH-R-K02, CUTC22DHRK02

Specifications

Size: 22.5 mm
Type: 2NC, Pushbutton
Size: 22.5 mm
Type: 2NC, Pushbutton