660W 4KV Keyless Porcelain 1/8IP W/1/8 Cap

Item #: 0225829

Cat #: 80-2092

UPC: 045923820922

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket 1/8 IP Cap With Side Notches; 2 Wireways; Spring Contact For 4KV; 36" Leads; Glazed; 660W; 600V

Overview

Keyless Porcelain Socket 1/8 IP Cap With Side Notches; 2 Wireways; Spring Contact For 4KV; 36" Leads; Glazed; 660W; 600V
Also known as: 045923820922, 80-2092, SAT802092

Specifications

Wattage: 660
Material: Porcelain
Volts AC: 600
Wattage: 660
Volts AC: 600
Material: Porcelain