Screw Point Flexible Bit 3/4" x 54"

Item #: 0225821

Cat #: 90-091

UPC: 783250900916

$ 64.21 EA
Clearance
Price good while supplies last
Company wide:
15 in stock
Documents & Guides
IDEAL, Flexible Bit, Screw Point, Type B, Bit Diameter: 3/4 IN, Overall Length: 54 IN, Shank Diameter: 1/4 IN

Overview

IDEAL, Flexible Bit, Screw Point, Type B, Bit Diameter: 3/4 IN, Overall Length: 54 IN, Shank Diameter: 1/4 IN

Fast and aggressive, self-starting bitUltra-sharp ground threads provide increased pulling power through obstructionsDesigned for easy to tough wood

Also known as: 783250900916, 90-091, IDE90091

Specifications

Diameter: 3/4 in
Length: 54 in
Type: Flexible
Diameter: 3/4 in
Type: Flexible
Length: 54 in