Heat Shrink Tubing, Thin Wall, 1-1/2", 100' Spool, Flexible Polyolefin, White

Item #: 0225816

Cat #: FP301-1.5-100'-Whi

UPC: 054007085157

$ 3.65 FT
Company wide:
0 in stock
Heat Shrink Tubing, Thin Wall, 1-1/2 Inch, Expanded Inner Diameter 1.500 Inch, Recovered Inner Diameter 0.750 Inch, 2:1 Shrink Ratio, 100 Foot Spool, Flexible Polyolefin, White

Overview

Heat Shrink Tubing, Thin Wall, 1-1/2 Inch, Expanded Inner Diameter 1.500 Inch, Recovered Inner Diameter 0.750 Inch, 2:1 Shrink Ratio, 100 Foot Spool, Flexible Polyolefin, White

3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 054007085157, FP301-1.5-100'-Whi, MMMFP3011.5100WHT

Specifications

Diameter: 1 1/2 in
Length: 100 ft
Material: Polyolefin
Color: White
Diameter: 1 1/2 in
Material: Polyolefin
Length: 100 ft
Color: White