4 MOGUL UNILET TYPE UB LB

Item #: 0225787

Cat #: BUB400A

UPC: 781381474481

$ 996.96 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Mogul UNILETS Type UB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 4 IN, Length: 30.88 IN, Width: 5.63 IN, Height: 10.31 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Metal Conduit And IMC

Overview

Mogul UNILETS Type UB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 4 IN, Length: 30.88 IN, Width: 5.63 IN, Height: 10.31 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Metal Conduit And IMC

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381474481, BUB400A, APPBUB400A

Specifications

Material: Aluminum
Hub Diameter: 4 in
Material: Aluminum
Hub Diameter: 4 in