ETN BAB2010V Quicklag Industrial Th

Item #: 0225768

Cat #: BAB2010V

UPC: 786679369326

$ 514.95 EA
Company wide:
0 in stock
Documents & Guides
BAB 2P 10A 50 DEGREE C

Overview

BAB 2P 10A 50 DEGREE C
Also known as: 786679369326, BAB2010V, CUTBAB2010V

Specifications

Poles: 2
Amps: 10
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 10
Interrupt Rating AC: 10 kA