M18 FUEL™ HOLE HAWG® 1/2" Right Angle Drill High Demand™ Kit

Item #: 0225760

Cat #: 2707-22HD

UPC: 045242476435

Company wide:
0 in stock
Documents & Guides
MILWAUKEE 2707-22HD 1/2" RIGH T ANGLE HIGH DEMAND KIT 0-120 0 RPM 9.0 BATTERY

Overview

MILWAUKEE 2707-22HD 1/2" RIGH T ANGLE HIGH DEMAND KIT 0-120 0 RPM 9.0 BATTERY

The M18 FUEL™ Hole Hawg® 1/2 in. Right angle drill from Milwaukee drills faster than the original corded Hole Hawg®, delivers over 300-7/8 in. holes per charge, and is over 30% lighter weight than its corded predecessor. Optimized for electricians, the M18 FUEL™ Hole Hawg® is the first cordless tool of its kind, delivering game-changing productivity for professionals drilling with augers up to 1-1/4 in. and up to 2 in. self-feed bits. The POWERSTATE® brushless motor delivers better performance than corded drills, especially under heavy load. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools.

Also known as: 045242476435, 2707-22HD, MIL270722HD

Specifications

Volts DC: 18
Volts DC: 18